This item is Discontinued.

Speck Presidio Impact Hero Case For Samsung Galaxy A53 5g, Moodey Grey And Turbo Red 144836-9228

Presidio Impact Hero Case For Samsung Galaxy A53 5g, Moodey Grey And Turbo Red (Discontinued)

  • Mfr # 144836-9228
  • Zoro # G009093680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144836-9228
Zoro #
G009093680
UPC #
840168516650
Country of Origin
China

Description

Speck IMPACTHERO CaseSpeck's patented dual-layer case protects against drops up to 8 feet, and allows for seamless use of buttons, port, and camera. This case fits like a glove, and an anti-stretch design means it maintains its precise shape. IMPACTHERO also has a built-in antimicrobial treatment from Microban that delivers a 99% reduction in stain and odor-causing bacteria on the case, creating a cleaner surface. Not only is this case stylish, but it's tough for rough moments.Product Features:8-foot drop protection for extreme durabilityTwo layers of protective cushioningScratch-resistant soft-touch coating for a better hand feelMicroban reduces bacteria growth by 99%Antimicrobial to protect the case, creating a cleaner surfaceRaised bezel screen protectionFully accessible coverage for buttons, port and cameraUninterrupted wireless charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.