Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speck Presidio2 Grip Case For Samsung Galaxy S23 Plus, Charcoal Grey 150340-9982

Presidio2 Grip Case For Samsung Galaxy S23 Plus, Charcoal Grey (Discontinued)

  • Mfr # 150340-9982
  • Zoro # G809093606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150340-9982
Zoro #
G809093606
UPC #
840168528813
Country of Origin
China

Description

Speck Presidio Grip CasePresidio GRIP is a protective and pocket-friendly two-layered case with raised rubber ridges that provide a secure, no-slip grip for texting, gaming, and selfies. Not only is this case stylish, but it's strong as nails. It's been tested to withstand drops of up to 13 feet. When dropped, IMPACTIUM, the protective material on the inside of the case cushions the phone like an airbag to absorb and disperse shock. GRIP also has an antimicrobial treatment from Microban that provides lifetime product protection from stain and odor causing bacteria growth. If that wasn't enough, there's also a raised bezel that helps protect the screen from scratching and shattering when the phone falls and lands face-down.Product Features:13 foot drop protection with IMPACTIUM cushioningRaised rubber ridges provide a secure no-slip gripSlim and pocket-friendly case with raised bezel screen protectionDurable, polycarbonate outer shell with IMPACTIUM cushioning insideIndependently lab-tested for multiple real-life situationsSlim design allows for easy wireless chargingMicroban antimicrobial treatment, 99% reduction in bacteria on the case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.