Zoro Homepage
This item is Discontinued.
Speco Technologies 120W PA Mixer Power Amplifier w/ 6 Input PMM120A

120W PA Mixer Power Amplifier w/ 6 Input (Discontinued)

  • Mfr # PMM120A
  • Zoro # G109851593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMM120A
Zoro #
G109851593
UPC #
30519275255
Country of Origin
Germany

Description

Our UL Listed Contractor Series amplifiers are the ideal amplifiers for everday use. RMS power ranging from 60W to 120W microphone and source mixing ability, telephone paging interface and music-on-hold capability.- Music-on-hold feature- Treble/Base control- Master volume control- UL & CSA listed- RMS Power: 120W- AC 120V, 50/60Hz- Frequency Response: 50Hz-15kHz- 6 MIC inputs/4 XLR connections 1.0mV/600 Ohms- 3 AUX inputs 200mV/50k Ohms- 1 telephone 100mV/600 Ohms- 4/8/16 Ohms & 70/25V outputs- Dimensions: 16.9In. W x 3.5In. H x 11/8In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.