Zoro Homepage
This item is Discontinued.
Speco Technologies 5in 15 Watt Weatherprooof 8 Ohm PA Horn SPC8

5in 15 Watt Weatherprooof 8 Ohm PA Horn (Discontinued)

  • Mfr # SPC8
  • Zoro # G509851377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC8
Zoro #
G509851377
UPC #
30519180085
Country of Origin
Germany

Description

This horn is identical to the VK-25AE, which is included with the VK-CPA-7B- Frequency Response: 300Hz 15kHz- Max Power: 15W- Sensitivity: 105dB 1W/1M- Impedance: 8 Ohms- Size: 5In. Diameter x 5In. Length- Weatherproof aluminum construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.