Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Speco 6 WeatherResistant Aluminum Speaker Horn 8 Ohms SPC10

Speco 6 WeatherResistant Aluminum Speaker Horn 8 Ohms (Discontinued)

  • Mfr # SPC10
  • Zoro # G207866901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC10
Zoro #
G207866901
UPC #
30519180108
Country of Origin
Unknown

Description

6 WeatherResistant Aluminum Speaker Horn 8 Ohms Features Weatherresistant, aluminum construction Includes mounting bracket Rubber bell protector Specifications RMS Power 10W Max Power 15W Termination Type Wire strip Sensitivity 1W1M 105dB Maximum SPL Pmax1m 108dB Driver Impedance 8 Ohms Magnet 54 oz ferrite Frequency Response Range 250Hz 15kHz Dispersion100Hz 65' conical Speaker Dimensions 6 Dia x 59 D Weight 19 lbs Material Aluminum Color Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.