Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm

  • Mfr # SPC-40RP

  • Zoro # G803072577


product price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-40RP
Zoro #
G803072577
UPC #
030519181402
Country of Origin
China

Description

6.5" x 11" Weatherproof PA Speaker

  • Frequency Response: 200Hz 15kHz
  • Max Power: 40W
  • Sensitivity: 120dB 1W/1M
  • Impedance: 8 Ohms
  • Size: 6” Width x 10-7/8” Height x 8-3/8” Depth
  • Weatherproof ABS construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.