This item is Discontinued.

Speco Technologies Speco 8 Channel 4K Recorder F Ip Cameras Only  Power N8NRL2TB

Speco 8 Channel 4K Recorder F Ip Cameras Only Power (Discontinued)

  • Mfr # N8NRL2TB
  • Zoro # G808216426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8NRL2TB
Zoro #
G808216426
UPC #
30519025874
Country of Origin
Unknown

Description

8 Channel 4K Recorder for IP Cameras Only Power Over Ethernet Record from and manage up to eight cameras at resolutions up to 3840 x 2160 with the NRL Series 8Channel 8MP NVR with 2TB HDD from Speco Technologies It is equipped with a SATA port that supports an HDD up to 14TB 2TB preinstalled H265 and H264 compressions keep file sizes manageable while maintaining the best quality possible Twoway audio communication is supported This NVR supports simultaneous HDMI and VGA outputs, as well as up to 10 users It complies with ONVIF version 23 for interoperability with cameras that are ONVIF compliant Features Eight PoE ports Two USB ports 4K UHD HDMI video output Easy video export via USB Builtin SMART SelfMonitoring, Analysis and Reporting Technology for HDD Smart Search with Speco Smart analytic cameras available separately Compatible with most cameras that comply with ONVIF profile S Plugandplay feature with isolated traffic on PoE ports with Speco IP cameras available separately EZ Wizards simplify use and setup Find and install IP cameras on the local network without the need to locate the cameras manually Instant playback for individual channels directly from the live view screen Create bookmark pins on playback for easy reference Customizable channel view placement Smart analytics include abandoned object detection, missing object detection, and line crossing Recording modes include analytics, continuous, motion, sensor, schedule, and manual Alarm trigger events include recording, PTZ, alarm out, popup alarm preview, email, FTP, snapshot, buzzer screen tips Free USbased DDNS and P2P services Compatible with Internet Explorer, SecureGuard VMS, and Speco Blue app for iOS and Android

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.