Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Speco 85 Weatherproof Pa Speaker With Transformer SPC15T

Speco 85 Weatherproof Pa Speaker With Transformer (Discontinued)

  • Mfr # SPC15T
  • Zoro # G308219415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC15T
Zoro #
G308219415
UPC #
30519183154
Country of Origin
Unknown

Description

85 Weatherproof PA Speaker with Transformer Features Weatherresistant, aluminum construction Includes mounting bracket Rubber bell protector Selectable 7025V transformer dial Specifications RMS Power 15W Max Power 30W Transformer Type 7025V Transformer Power Taps 70V 15W, 10W, 5W, 3W, 1W 25V 15W, 10W, 37W, 19W, 13W, 06W, 04W, 01W Termination Type Wire Sensitivity 1W1M 105dB Maximum SPL Pmax1m 117dB Driver Impedance 8 Ohms Magnet 49 oz ferrite Frequency Response Range 450Hz 15kHz Dispersion100Hz 75' conical Speaker Dimensions 85 Dia x 9 D Weight 32 lbs Material Aluminum Color Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.