Zoro Homepage

1 In/4 Out Video Distribution Amplifier

  • Mfr # VIDDIST

  • Zoro # G5106281


product price: $69.55
/ea

Key Features

Material
Plastic
Color
Black
Depth
3 1/2 in
Height
1 in
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIDDIST
Zoro #
G5106281
UPC #
030519404242
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 1/2 in
Height
1 in
Width
4 1/2 in
Overall Depth
3 1/2 in
Overall Width
4 1/2 in
Overall Height
1 in

Details

Item
Distribution Amplifier
Material
Plastic
Color
Black
Type
1 In/4 Out
Connector Type
BNC
Product Type
Video Switchbox

Description

Distribution Amplifier, Product Type Distribution Amplifier, Color Black, Material Plastic, Overall Depth 3 1/2 in, Overall Height 1 in, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.