10-port switch, 8-port PoE Full Gigabit, 802.3 af/at, PoE Watchdog
Mfr # P8S10G
Zoro # G212430609
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Height
1.4 in
Material
Metal
Width
5.9 in
Length
31.9 in
Uplink Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8S10G
Zoro #
G212430609
UPC #
30519040853
Country of Origin
China
Dimensions
Height
1.4 in
Width
5.9 in
Length
31.9 in
Details
Item
Ethernet Switch
Material
Metal
Uplink Port
Yes
PoE Budget
120 W
Input Voltage
230 V AC, 120 V AC
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Power Consumption
120 W
Frequency
60 Hz, 50 Hz
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Total Number of Network Ports
10
Network Technology
10/100/1000Base-TX, 1000Base-X
Networking Standards
IEEE 802.3bt, IEEE 802.3i, IEEE 802.3u, IEEE 802.3at, IEEE 802.3, IEEE 802.3af, IEEE 802.3x
Port/Expansion Slot Details
(2) Gigabit Ethernet Uplink, (8) Gigabit Ethernet PoE
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.