Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128CH 4K H.265 NVR W/ ANALYTCS

  • Mfr # N128NR

  • Zoro # G412430324


product price: $2,175.99
/ea
Free Shipping & Returns

Key Features

Maximum Frame Rate
30 fps
Total Number of Audio In Ports
1
Number of VGA Out
1
Power Consumption
15 W
Maximum Resolution
8MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR
Zoro #
G412430324
UPC #
30519039505
Country of Origin
China

Details

Item
Video Surveillance Station
Maximum Frame Rate
30 fps
Total Number of Audio In Ports
1
Number of VGA Out
1
Power Consumption
15 W
Maximum Resolution
8MP
Recording Formats
4K
HD Recording
Yes
Total Number of Channels
128
Ethernet
Yes
HDMI
Yes
Remote Management
Yes
USB
Yes
Total Number of Audio Out Ports
1
Connectivity Technology
Wired
System Components
Network Video Recorder
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Video Formats
H.264, H.265

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.