
128Ch 4K H.265 NVR with Analytics-112TB
Mfr # N128NR112TB
Zoro # G212430258
product price: $9,954.99
/ea
Free Shipping & Returns
Key Features
Video Formats
H.264, H.265
Hard Drive Capacity
112 TB
Total Number of Audio In Ports
1
USB
Yes
Remote Management
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N128NR112TB
Zoro #
G212430258
UPC #
30519041140
Country of Origin
China
Details
Item
Video Surveillance Station
Video Formats
H.264, H.265
Hard Drive Capacity
112 TB
Total Number of Audio In Ports
1
USB
Yes
Remote Management
Yes
Connectivity Technology
Wired
Ethernet
Yes
Total Number of Channels
128
Recording Formats
4K
HDMI
Yes
HD Recording
Yes
Maximum Frame Rate
30 fps
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Total Number of Audio Out Ports
1
Maximum Resolution
8MP
System Components
Network Video Recorder
Number of VGA Out
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.