Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128Ch 4K H.265 NVR with Analytics-12TB

  • Mfr # N128NR12TB

  • Zoro # G612430490


product price: $2,952.99
/ea
Free Shipping & Returns

Key Features

Remote Management
Yes
Total Number of Audio Out Ports
1
Ethernet
Yes
Number of VGA Out
1
Video Formats
H.265, H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR12TB
Zoro #
G612430490
UPC #
30519041041
Country of Origin
China

Details

Item
Video Surveillance Station
Remote Management
Yes
Total Number of Audio Out Ports
1
Ethernet
Yes
Number of VGA Out
1
Video Formats
H.265, H.264
HDMI
Yes
Recording Formats
4K
Total Number of Audio In Ports
1
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Maximum Resolution
8MP
Maximum Frame Rate
30 fps
Hard Drive Capacity
12 TB
Total Number of Channels
128
HD Recording
Yes
System Components
Network Video Recorder
Connectivity Technology
Wired
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.