Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128Ch 4K H.265 NVR with Analytics-16TB

  • Mfr # N128NR16TB

  • Zoro # G012430410


product price: $3,260.99
/ea
Free Shipping & Returns

Key Features

Recording Formats
4K
HD Recording
Yes
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Number of VGA Out
1
Hard Drive Capacity
16 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR16TB
Zoro #
G012430410
UPC #
30519041058
Country of Origin
China

Details

Item
Video Surveillance Station
Recording Formats
4K
HD Recording
Yes
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Number of VGA Out
1
Hard Drive Capacity
16 TB
Total Number of Channels
128
System Components
Network Video Recorder
Maximum Frame Rate
30 fps
Total Number of Audio Out Ports
1
USB
Yes
Connectivity Technology
Wired
Ethernet
Yes
Maximum Resolution
8MP
Remote Management
Yes
Total Number of Audio In Ports
1
HDMI
Yes
Video Formats
H.264, H.265

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.