Zoro Homepage

128Ch 4K H.265 NVR with Analytics-256TB

  • Mfr # N128NR256TB

  • Zoro # G512430835


product price: $20,002.99
/ea
Free Shipping & Returns

Key Features

System Components
Network Video Recorder
Connectivity Technology
Wired
Remote Management
Yes
Total Number of Channels
128
Maximum Frame Rate
30 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR256TB
Zoro #
G512430835
UPC #
30519041157
Country of Origin
China

Details

Item
Video Surveillance Station
System Components
Network Video Recorder
Connectivity Technology
Wired
Remote Management
Yes
Total Number of Channels
128
Maximum Frame Rate
30 fps
Hard Drive Capacity
256 TB
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Total Number of Audio In Ports
1
Number of VGA Out
1
Maximum Resolution
8MP
USB
Yes
Total Number of Audio Out Ports
1
HDMI
Yes
Recording Formats
4K
Video Formats
H.264, H.265
HD Recording
Yes
Ethernet
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.