Zoro Homepage

128Ch 4K H.265 NVR with Analytics-30TB

  • Mfr # N128NR30TB

  • Zoro # G312430844


product price: $4,249.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
USB
Yes
Number of VGA Out
1
Ethernet
Yes
Total Number of Audio In Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR30TB
Zoro #
G312430844
UPC #
30519041089
Country of Origin
China

Details

Item
Video Surveillance Station
Connectivity Technology
Wired
USB
Yes
Number of VGA Out
1
Ethernet
Yes
Total Number of Audio In Ports
1
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Total Number of Channels
128
HDMI
Yes
Maximum Resolution
8MP
Total Number of Audio Out Ports
1
Hard Drive Capacity
30 TB
Remote Management
Yes
HD Recording
Yes
Video Formats
H.264, AVI, H.265
Maximum Frame Rate
30 fps
System Components
Network Video Recorder
Recording Formats
4K
Power Consumption
15 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.