Zoro Homepage

128Ch 4K H.265 NVR with Analytics-32TB

  • Mfr # N128NR32TB

  • Zoro # G612430841


product price: $4,729.99
/ea
Free Shipping & Returns

Key Features

Maximum Frame Rate
30 fps
Power Consumption
15 W
Total Number of Audio Out Ports
1
HDMI
Yes
Video Formats
H.265, H.264, AVI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR32TB
Zoro #
G612430841
UPC #
30519041096
Country of Origin
China

Details

Item
Video Surveillance Station
Maximum Frame Rate
30 fps
Power Consumption
15 W
Total Number of Audio Out Ports
1
HDMI
Yes
Video Formats
H.265, H.264, AVI
Maximum Resolution
8MP
Connectivity Technology
Wired
Hard Drive Capacity
32 TB
Ethernet
Yes
Recording Formats
4K
Total Number of Audio In Ports
1
Total Number of Channels
128
HD Recording
Yes
Remote Management
Yes
Number of VGA Out
1
System Components
Network Video Recorder
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.