Zoro Homepage

128Ch 4K H.265 NVR with Analytics-40TB

  • Mfr # N128NR40TB

  • Zoro # G412430553


product price: $5,249.99
/ea
Free Shipping & Returns

Key Features

Ethernet
Yes
Maximum Resolution
8MP
Total Number of Audio Out Ports
1
System Components
Network Video Recorder
Video Formats
H.265, H.264, AVI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR40TB
Zoro #
G412430553
UPC #
30519041102
Country of Origin
China

Details

Item
Video Surveillance Station
Ethernet
Yes
Maximum Resolution
8MP
Total Number of Audio Out Ports
1
System Components
Network Video Recorder
Video Formats
H.265, H.264, AVI
Number of VGA Out
1
HDMI
Yes
Maximum Frame Rate
30 fps
Connectivity Technology
Wired
HD Recording
Yes
Recording Formats
4K
Remote Management
Yes
Power Consumption
15 W
Total Number of Audio In Ports
1
USB
Yes
Total Number of Channels
128
Hard Drive Capacity
40 TB
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.