Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128Ch 4K H.265 NVR with Analytics-6TB

  • Mfr # N128NR6TB

  • Zoro # G112430532


product price: $2,803.99
/ea
Free Shipping & Returns

Key Features

System Components
Network Video Recorder
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Connectivity Technology
Wired
Ethernet
Yes
Number of VGA Out
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR6TB
Zoro #
G112430532
UPC #
30519041027
Country of Origin
China

Details

Item
Video Surveillance Station
System Components
Network Video Recorder
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Connectivity Technology
Wired
Ethernet
Yes
Number of VGA Out
1
Maximum Resolution
8MP
Video Formats
AVI, H.265, H.264
Total Number of Audio In Ports
1
Total Number of Audio Out Ports
1
Total Number of Channels
128
Remote Management
Yes
Hard Drive Capacity
6 TB
Power Consumption
15 W
USB
Yes
HD Recording
Yes
Recording Formats
4K
HDMI
Yes
Maximum Frame Rate
30 fps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.