
128Ch 4K H.265 NVR with Analytics-8TB
Mfr # N128NR8TB
Zoro # G712430628
product price: $2,782.99
/ea
Free Shipping & Returns
Key Features
Total Number of Channels
128
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Total Number of Audio In Ports
1
Maximum Frame Rate
30 fps
System Components
Network Video Recorder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N128NR8TB
Zoro #
G712430628
UPC #
30519041034
Country of Origin
China
Details
Item
Video Surveillance Station
Total Number of Channels
128
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears
Total Number of Audio In Ports
1
Maximum Frame Rate
30 fps
System Components
Network Video Recorder
HD Recording
Yes
Video Formats
AVI, H.265, H.264
Maximum Resolution
8MP
Power Consumption
15 W
USB
Yes
Connectivity Technology
Wired
Remote Management
Yes
HDMI
Yes
Number of VGA Out
1
Ethernet
Yes
Recording Formats
4K
Total Number of Audio Out Ports
1
Hard Drive Capacity
8 TB
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.