Zoro Homepage

128Ch 4K H.265 NVR with Analytics-96TB

  • Mfr # N128NR96TB

  • Zoro # G612430735


product price: $8,854.99
/ea
Free Shipping & Returns

Key Features

HD Recording
Yes
Video Formats
AVI, H.265, H.264
Total Number of Audio Out Ports
1
Maximum Frame Rate
30 fps
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128NR96TB
Zoro #
G612430735
UPC #
30519041133
Country of Origin
China

Details

Item
Video Surveillance Station
HD Recording
Yes
Video Formats
AVI, H.265, H.264
Total Number of Audio Out Ports
1
Maximum Frame Rate
30 fps
Connectivity Technology
Wired
Ethernet
Yes
Total Number of Channels
128
Power Consumption
15 W
Number of VGA Out
1
HDMI
Yes
Total Number of Audio In Ports
1
Maximum Resolution
8MP
USB
Yes
Hard Drive Capacity
96 TB
System Components
Network Video Recorder
Remote Management
Yes
Recording Formats
4K
Package Contents
4K H.265 Network Video Recorder with Smart Analytics, Remote Control, Rack Ears

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.