
16 Ch. Hybrid Recorder - 8 Hybrid TVI or IP + 8 IP, NDAA, 10TB
Mfr # H16HRLN10TB
Zoro # G412430829
product price:Â $1,178.99
/ea
Free Shipping & Returns
Key Features
Resolution
5MP
Recording Modes
4K
Number of Channels
16
Remote Management
Yes
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H16HRLN10TB
Zoro #
G412430829
UPC #
30519039253
Country of Origin
China
Details
Item
Video Surveillance Station
Resolution
5MP
Recording Modes
4K
Number of Channels
16
Remote Management
Yes
Connectivity Technology
Wired
System Components
Hybrid Digital Video Recorder
HDMI
Yes
Ethernet
Yes
Number of VGA Out
1
Hard Drive Capacity
10 TB
HD Recording
Yes
Video Formats
H.264, H.265
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.