16 Ch. Hybrid Recorder - 8 Hybrid TVI or IP + 8 IP, NDAA, 12TB

  • Mfr # H16HRLN12TB

  • Zoro # G212430777


product price:  $1,392.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack Ears
Resolution
8MP
Recording Modes
4K
Number of Channels
16
Power Consumption
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H16HRLN12TB
Zoro #
G212430777
UPC #
30519039260
Country of Origin
China

Dimensions

Depth
10.6 in
Height
1.8 in
Width
15 in

Details

Item
Video Surveillance System
Includes
Rack Ears
Resolution
8MP
Recording Modes
4K
Number of Channels
16
Power Consumption
15 W
Max. Frames Per Second
30 fps
Ethernet
Yes
USB
Yes
System Components
Hybrid Video Recorder
Connectivity Technology
Wired
Number of Audio Out Ports
1
Composite Video Out
Yes
Hard Drive Capacity
12 TB
Video Signal Format
PAL, NTSC
Number of VGA Out
1
HDMI
Yes
HD Recording
Yes
Composite Video In
Yes
Number of Audio In Ports
8
Video Formats
H.265
Series
HRLN
Remote Management
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.