
16 Ch. Hybrid Recorder - 8 Hybrid TVI or IP + 8 IP, NDAA, 2TB
Mfr # H16HRLN2TB
Zoro # G412430614
product price:Â $681.99
/ea
Free Shipping & Returns
Key Features
Includes
Rack Ears
Resolution
8MP
Recording Modes
4K
Number of Channels
16
Power Consumption
15 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H16HRLN2TB
Zoro #
G412430614
UPC #
30519039215
Country of Origin
China
Dimensions
Width
15 in
Depth
10.6 in
Height
1.8 in
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.