16 Ch. Hybrid Recorder - 8 Hybrid TVI or IP + 8 IP, NDAA, 32TB

  • Mfr # H16HRLN32TB

  • Zoro # G812430559


product price:  $2,888.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack ears
Resolution
4K
Recording Modes
4K
Number of Channels
16
Power Supply
DC Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16HRLN32TB
Zoro #
G812430559
UPC #
30519039291
Country of Origin
China

Dimensions

Depth
10.6 in
Height
1.8 in
Width
15 in

Details

Item
Video Surveillance Station
Includes
Rack ears
Resolution
4K
Recording Modes
4K
Number of Channels
16
Power Supply
DC Supply
Max. Frames Per Second
30 fps
Series
HRLN
Connectivity Technology
Wired
Video Signal Format
NTSC, PAL
USB
Yes
Composite Video Out
Yes
Number of VGA Out
1
Video Formats
H.264, H.265
Ethernet
Yes
HD Recording
Yes
Number of Audio Out Ports
8
Number of Audio In Ports
1
HDMI
Yes
Hard Drive Capacity
32 TB
Remote Management
Yes
System Components
Hybrid Digital Video Recorder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.