16 Ch. Hybrid Recorder - 8 Hybrid TVI or IP + 8 IP, NDAA, 8TB

  • Mfr # H16HRLN8TB

  • Zoro # G212430692


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack Ears
Resolution
8MP
Recording Modes
4K
Number of Channels
16
Max. Frames Per Second
30 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H16HRLN8TB
Zoro #
G212430692
UPC #
30519039246
Country of Origin
China

Dimensions

Width
15 in
Height
1.8 in
Depth
10.6 in

Details

Item
Video Surveillance System
Includes
Rack Ears
Resolution
8MP
Recording Modes
4K
Number of Channels
16
Max. Frames Per Second
30 fps
Power Consumption
15 W
Video Formats
H.265
HDMI
Yes
Number of VGA Out
1
Series
HRLN
Connectivity Technology
Wired
System Components
Hybrid Video Recorder
Video Signal Format
NTSC, PAL
Number of Audio In Ports
8
USB
Yes
Composite Video In
Yes
Number of Audio Out Ports
1
Ethernet
Yes
HD Recording
Yes
Remote Management
Yes
Hard Drive Capacity
8 TB
Composite Video Out
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.