This item is Discontinued.

Speco Technologies 16 Channel 4K H.265 NVR with PoE and 1 SATA- 4TB NDAA Compliant N16NRN4TB

16 Channel 4K H.265 NVR with PoE and 1 SATA- 4TB NDAA Compliant (Discontinued)

  • Mfr # N16NRN4TB
  • Zoro # G402658424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N16NRN4TB
Zoro #
G402658424
UPC #
30519033718
Country of Origin
China

Dimensions

Hard Drive Size
4 TB

Details

Item
Video Surveillance Station; Network Video Recorder
Includes
Remote Control
Resolution
8MP
Features
NDAA Compliant
Recording Modes
4K
Number of Channels
16
Power Consumption
15 W
USB
Yes
HDMI
Yes
Number of Audio In Ports
1
HD Recording
Yes
Remote Management
Yes
Video Formats
H.264, H.265
Number of VGA Outputs
1
Number of Audio Out Ports
1
Ethernet
Yes
Connectivity Technology
Wired
Max. Frame Rate
30 fps

Description

IP Network 4K Recorder, H.265 Compression stores up to 2x more than H.264, EZ Search quickly finds events from thumbnails, EZ Wizards for ease of use & setup, S.M.A.R.T. Technology, Object Detection AI smart analytics, Line Crossing, Human & Vehicle Detection, P2P for quick setup, EZ Mobile, NDAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.