Zoro Homepage

16 Channel NDAA Wall Mount NRN, 12TB

  • Mfr # N16WNRN12TB

  • Zoro # G202658440


product price: $3,352.00
/ea
Free Shipping & Returns

Key Features

Includes
Remote Control
Resolution
8MP
Number of Channels
16
Power Consumption
15 W
Hard Drive Size
12 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N16WNRN12TB
Zoro #
G202658440
UPC #
030519034135
Country of Origin
China

Dimensions

Hard Drive Size
12 TB

Details

Item
Video Surveillance Station; Network Video Recorder
Includes
Remote Control
Resolution
8MP
Number of Channels
16
Power Consumption
15 W
HD Recording
Yes
Remote Management
Yes
Ethernet
Yes
Number of Audio Out Ports
1
Connectivity Technology
Wired
USB
Yes
Video Formats
H.264, H.265
Max. Frame Rate
30 fps
Number of Audio In Ports
1
HDMI
Yes
Number of VGA Outputs
1

Description

IP Network 4K Covert Recorder, H.265 Compression stores up to 2x more than H.264, EZ Search quickly finds events from thumbnails, EZ Wizards for ease of use & setup, S.M.A.R.T. Technology, Object Detection AI smart analytics, Line Crossing, Human & Vehicle Detection, P2P for quick setup, EZ Mobile, NDAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.