Speco HRLN Series H.265 Hybrid NDAA DVRwith Smart Analytics - 24 TB HDD

  • Mfr # H24HRLN24TB

  • Zoro # G212430555


product price:  $2,594.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack Ears
Resolution
8MP
Number of Channels
24
Height
1.8 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H24HRLN24TB
Zoro #
G212430555
UPC #
30519039369
Country of Origin
China

Dimensions

Height
1.8 in
Width
15 in
Depth
10.6 in

Details

Item
Video Surveillance System
Includes
Rack Ears
Resolution
8MP
Number of Channels
24
Power Consumption
30 W
Max. Frames Per Second
30 fps
Number of Audio Out Ports
1
System Components
Hybrid Video Recorder
Video Signal Format
PAL, NTSC
Composite Video In
Yes
Series
HRLN
Video Formats
H.265
HD Recording
Yes
HDMI
Yes
Number of VGA Out
1
Hard Drive Capacity
24 TB
USB
Yes
Connectivity Technology
Wired
Number of Audio In Ports
8
Remote Management
Yes
Composite Video Out
Yes
Ethernet
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.