24 Ch. Hybrid Recorder - 8 TVI + 8 Hybrid TVI or IP + 8 IP, NDAA, 32TB

  • Mfr # H24HRLN32TB

  • Zoro # G212430517


product price:  $3,332.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack Ears
Resolution
8MP
Recording Modes
4K
Number of Channels
24
Depth
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H24HRLN32TB
Zoro #
G212430517
UPC #
30519039376
Country of Origin
China

Dimensions

Depth
10.6 in
Height
1.8 in
Width
15 in

Details

Item
Video Surveillance System
Includes
Rack Ears
Resolution
8MP
Recording Modes
4K
Number of Channels
24
Power Consumption
30 W
Max. Frames Per Second
30 fps
Remote Management
Yes
Video Signal Format
PAL, NTSC
System Components
Hybrid Video Recorder
Composite Video In
Yes
HD Recording
Yes
Number of VGA Out
1
Composite Video Out
Yes
Connectivity Technology
Wired
USB
Yes
Series
HRLN
Number of Audio Out Ports
1
Video Formats
H.265
HDMI
Yes
Ethernet
Yes
Hard Drive Capacity
32 TB
Number of Audio In Ports
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.