27-inch Public View Monitor with 5MP IP camera and 2MP TVI camera

  • Mfr # PVM27

  • Zoro # G812430276


product price: $1,640.99
/ea
Free Shipping & Returns

Key Features

Height
17.1 in
Width
25.1 in
Webcam
Yes
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVM27
Zoro #
G812430276
UPC #
30519038874
Country of Origin
China

Dimensions

Height
17.1 in
Width
25.1 in
Depth
1.2 in
Screen Size Class
27 in
Viewable Screen Size
27 in

Details

Item
LCD Monitor
Webcam
Yes
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Screen Mode
Full HD
Number of VGA Ports
1
Brightness
350 Nit
VGA
Yes
Maximum Resolution
1920 x 1080
Camera Resolution
5 Megapixel
Response Time
15 ms
HDMI
Yes
Native Contrast Ratio
3,000:1
Backlight Technology
LED
Number of Screens
1
Series
PVM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.