Zoro Homepage

2MP HD-TVI Bullet Camera with White Light Intensifier, 2.8mm lens, NDAA, Junction Box

  • Mfr # H2LB1

  • Zoro # G012430571


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Lens
Included
Voltage
12V DC
Length
6.5 in
Width
2.7 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2LB1
Zoro #
G012430571
UPC #
30519035927
Country of Origin
China

Dimensions

Length
6.5 in
Width
2.7 in
Height
2.7 in
Focal Length (mm)
2.80 mm
Image Sensor Size
1/2.8"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.