2MP HD-TVI Heavy Duty Corner Mount Camera 2.2mm Lens Vandal Resistant, TAA

  • Mfr # CVC607CMT2.2

  • Zoro # G512430255


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Color
Gray
Width
5.1 in
Connectivity Technology
Wired
Recording Formats
Full HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC607CMT2.2
Zoro #
G512430255
UPC #
30519026123
Country of Origin
Korea, Republic of

Dimensions

Height
3.3 in
Width
5.1 in
Maximum Focal Length
2.20 mm

Details

Item
Surveillance Camera
Color
Gray
Connectivity Technology
Wired
Recording Formats
Full HD
Lens Type
Fixed
Input Voltage
12 V DC
Durability
Vandal Resistant
Horizontal Resolution
700 TVL
Color Supported
Color
Image Sensor Type
CMOS
Mount Type
Corner Mount
Effective Camera Resolution
2 Megapixel
Lens Included
Yes
Video Signal Format
NTSC
Shortest Shutter Speed
1/30000 Second
Maximum Video Resolution
1920 x 1080
HD Recording
Yes
Longest Shutter Speed
1/30 Second
Maximum Operating Temperature
122°F (50°C)
Analog Video Signal Format
HD-TVI
Maximum Frame Rate
30 fps
Minimum Operating Temperature
14°F (-10°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.