2MP HD-TVI Heavy Duty Corner Mount Camera 3.6mm Lens Vandal Resistant, TAA

  • Mfr # CVC607CMT

  • Zoro # G512430316


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Color
Gray
Width
5.1 in
Color Supported
Color
Video Signal Format
NTSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC607CMT
Zoro #
G512430316
UPC #
30519026109
Country of Origin
Korea, Republic of

Dimensions

Height
3.3 in
Width
5.1 in
Maximum Focal Length
3.60 mm

Details

Item
Surveillance Camera
Color
Gray
Color Supported
Color
Video Signal Format
NTSC
Maximum Video Resolution
1920 x 1080
Input Voltage
12 V DC
Mount Type
Corner Mount
Longest Shutter Speed
1/60 Second
Horizontal Resolution
700 TVL
HD Recording
Yes
Shortest Shutter Speed
1/100000 Second
Features
Auto Gain Control
Minimum Operating Temperature
14°F (-10°C)
Connectivity Technology
Wired
Durability
Vandal Resistant
Effective Camera Resolution
2 Megapixel
Recording Formats
Full HD
Lens Type
Fixed
Lens Included
Yes
Maximum Operating Temperature
122°F (50°C)
Image Sensor Type
CMOS
Maximum Frame Rate
30 fps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.