Zoro Homepage

2MP HD-TVI Turret Camera with Audio, 2.8mm lens, NDAA, Junction Box

  • Mfr # H2AT2

  • Zoro # G412430843


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Package Contents
2.8mm Fixed Lens, White housing Junction Box
Lens Included
Yes
Ingress Protection Rating
IP67
HD Recording
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2AT2
Zoro #
G412430843
UPC #
30519040211
Country of Origin
China

Dimensions

Height
3.3 in
Image Sensor Size
1/2.8 in
Diameter
3.7 in
Maximum Thermal Focal Length
0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.