Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Way Indoor/Outdoor Speaker, 4 In, White

  • Mfr # DMS3TSW

  • Zoro # G5009234


product price: $70.19
/ea

Key Features

Enclosure Color
White
Max. Wattage
50 W
Color
White
Tweeter Composition
Polypropylene
Height
7.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS3TSW
Zoro #
G5009234
UPC #
030519060325
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.3"
Width
4.5"
Tweeter Dia. (In.)
1 in
Overall Length (In.)
4-2/5 in
Overall Width (In.)
4-1/2 in
Overall Height (In.)
7-1/4 in
Woofer Dia. (In.)
4 in
Depth
4.4"
Overall Width
4 1/2 in
Overall Height
7 1/4 in
Overall Depth
4 1/2 in
Woofer Diameter
4 in
Tweeter Diameter
1 in

Details

Item
Speaker w/Transformer
Enclosure Color
White
Max. Wattage
50 W
Color
White
Tweeter Composition
Polypropylene
Frequency Response
55 Hz to 20 kHz
Impedance (Ohms)
8 ohm
Includes
Brackets & Hardware
Type
Indoor/Outdoor
Transformer Settings
15 W, 2 W & 1 W, 4 W, 7.5 W
Standards
NDAA Complaint
Sensitivity
86 dB
Impedance
8 Ohm
Indoor/Outdoor
Indoor & Outdoor
For Location
Indoor, Outdoor
Tweeter Material
Polypropylene
Frequency Response - Maximum
20 kHz
Output Wattage - RMS
15 W
Output Wattage - Peak
25 W
Transformer Taps @ Low Voltage
8 ohm
Transformer Taps @ 25V
1 W, 2 W, 4 W, 7.5 W, 15 W
Transformer Taps @ 70V
1 W, 2 W, 4 W, 7.5 W, 15 W
Driver Configuration
3-Way
Housing Color
White
Housing Material
Aluminum
Compatible Input Voltage
25V, 70V
Includes Mounting Hardware
Mounting Hardware Included
Frequency Response - Minimum
110 Hz
Power Style
Powered
Woofer Material
Polypropylene

Description

Speaker with Transformer, Indoor/Outdoor, Overall Height (In.) 7 1/4 in, Overall Width (In.) 4 1/2 in, Overall Length (In.) 4 2/5 in, Enclosure Color White, Tweeter Dia. (In.) 1 in, Tweeter Composition Polypropylene, Woofer Dia. (In.) 4 in, Max. Wattage 50 W, Impedance (Ohms) 8 ohm, Transformer Settings 15 W, 2 W & 1 W, 4 W, 7.5 W, Frequency Response 55-20kHz, Includes Brackets, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.