Zoro Homepage

32-port Managed Gigabit PoE Switch with 4 SFP Uplink

  • Mfr # P32S36GM

  • Zoro # G412430683


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.3 in
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Package Contents
36-Port Managed Gigabit Switch with 32-ports PoE and 4xSFP Uplink, Power Cord, User Manual, Dust Plug, (2) SFP to RJ45 Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32S36GM
Zoro #
G412430683
UPC #
30519033299
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.3 in
Depth
11.4 in

Details

Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Package Contents
36-Port Managed Gigabit Switch with 32-ports PoE and 4xSFP Uplink, Power Cord, User Manual, Dust Plug, (2) SFP to RJ45 Adapters
Networking Standards
IEEE 802.3at, IEEE 802.3af, IEEE 802.1x
Total Number of Network Ports
32
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 3(2) Gigabit Ethernet PoE
Manageable
Yes
Number of SFP Slots
4
PoE (RJ-45) Port
Yes
Frequency
50 Hz, 60 Hz
Network (RJ-45)
Yes
Power Consumption
440 W
Expansion Slot Type
SFP (mini-GBIC)
Power Source
Power Supply
Total Number of Expansion Slots
4
Uplink Port
Yes
Network Technology
1000Base-X, 10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.