Shop SPECO TECHNOLOGIES
See all product information
Create Account
4" Speaker Grille Combo
- Mfr # G46TG
- Zoro # G9140457
product price:Â
$
64.89
/ea
Key Features
Type
In-Ceiling
Product Type
Round In-Ceiling Speaker,4",White
Includes Transformer
Transformer Included
Transformer Taps @ Low Voltage
8 ohm
Transformer Taps @ 70V
0.5 W, 1 W, 2.5 W, 5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G46TG
- Zoro #
- G9140457
- UPC #
- 030519024181
- Country of Origin
- China
- Item
- Ceiling Speaker
- Type
- In-Ceiling
- Product Type
- Round In-Ceiling Speaker,4",White
- Includes Transformer
- Transformer Included
- Transformer Taps @ Low Voltage
- 8 ohm
- Transformer Taps @ 70V
- 0.5 W, 1 W, 2.5 W, 5 W
- Standards
- NDAA Compliant
- Woofer Material
- Paper
- Frequency Response - Maximum
- 20 kHz
- Impedance
- 8 ohm
- Transformer Taps @ 25V
- 0.5 W, 1 W, 2.5 W, 5 W
- Includes
- Mounting Bracket
- Power Style
- Powered
- Sensitivity
- 90 dB
- Output Wattage - RMS
- 10 W
- Housing Color
- Off-White
- Housing Material
- Steel
- Output Wattage - Peak
- 15 W
- Frequency Response - Minimum
- 85 Hz
- Driver Configuration
- 1-Way
- Compatible Input Voltage
- 25V, 70V
- For Location
- Indoor
- Dispersion - Conical
- 120 Degrees
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Depth
- 3 1/2 in
- Overall Width
- 6 3/4 in
- Overall Height
- 4 in
- Woofer Diameter
- 8 in
- Tweeter Diameter
- 8 in
Description
Speaker Grille Combination, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.