4MP 4x Indoor/Outdoor IP PTZ Camera with Digital Deterrent, 2.8-12mm lens, NDAA Compliant

  • Mfr # O4P4X2

  • Zoro # G812430566


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Height
6.4 in
Minimum Operating Temperature
-22°F (-30°C)
Lens Included
Yes
HD Recording
Yes
Longest Shutter Speed
1/30 Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O4P4X2
Zoro #
G812430566
UPC #
30519038867
Country of Origin
China

Dimensions

Height
6.4 in
Maximum Focal Length
12 mm
Image Sensor Size
1/2.7 in
Minimum Focal Length
2.80 mm
Diameter
5.1 in

Details

Item
Network Camera
Minimum Operating Temperature
-22°F (-30°C)
Lens Included
Yes
HD Recording
Yes
Longest Shutter Speed
1/30 Second
Remote Management
Yes
Shortest Shutter Speed
1/30000 Second
Night Vision
Yes
Color Supported
Color
Network (RJ-45)
Yes
Power Source Type
DC, PoE+
Package Contents
4MP 4X PTZ IP Camera with Advanced Analytics Ceiling bracket
Connectivity Technology
Wired
Ingress Protection Rating
IP66
Effective Camera Resolution
4 Megapixel
Maximum Video Resolution
259(2) 1440
Maximum Operating Temperature
131°F (55°C)
Maximum Frame Rate
30 fps
Night Vision Type
Infrared/Color
Field of View
Horizontal: 97° ~ 31°; Vertical: 51° ~ 18°; Diagonal: 115°~36°
Maximum Operating Humidity
0.95
Input Voltage
12 V DC
Optical Zoom
4.3x
Storage Type
Memory Card
Video Formats
MJPEG, H.264, H.265
Ethernet Technology
Ethernet
Image Sensor Type
CMOS
Durability
Weather Resistant
Indoor/Outdoor
Outdoor
Features
Wide Dynamic Range, Day/Night, Mirror, Privacy Masking, Back Light Compensation (BLC), Auto Gain Control, Noise Detection, Defog, Noise Reduction, Automatic White Balance, 3D Digital Noise Reduction
Night Vision Distance
164 ft
Maximum Aperture
f/1.6
Lens Type
Varifocal
Mount Type
Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.