4MP H.265 AI IP Turret Camera, IR, 2.8-12mm Motorized lens, Included Junc Box, White housing, NDAA

  • Mfr # O4T9M

  • Zoro # G812430481


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Color Supported
Color
Diameter
3.7 in
Maximum Operating Temperature
140°F (60°C)
Lens Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O4T9M
Zoro #
G812430481
UPC #
30519039611
Country of Origin
China

Dimensions

Height
3.3 in
Diameter
3.7 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.80 mm
Image Sensor Size
1/3 in

Details

Item
Network Camera
Color Supported
Color
Maximum Operating Temperature
140°F (60°C)
Lens Included
Yes
Mount Type
Junction Box Mount
Features
Region of Interest, Smart IR, White Balance, Highlight Compensation (HLC), 3D Digital Noise Reduction, Anti-flicker, Wide Dynamic Range, Digital Noise Reduction, Day/Night, Back Light Compensation (BLC)
Lens Type
Varifocal
Night Vision Type
Infrared
Maximum Video Resolution
259(2) 1520
Shortest Shutter Speed
1/100000 Second
Field of View
100°~ 95.3°(H) , 54.5°~ 16.7°(V), 104.8°~ 33.1°(D)
Optical Zoom
4.3x
Package Contents
4MP H.265 IP Turret Camera with Advanced Analytics Junction box
Maximum Frame Rate
30 fps
Ingress Protection Rating
IP67
Night Vision
Yes
Input Voltage
12 V DC
Connectivity Technology
Wired
Image Sensor Type
CMOS
Maximum Operating Humidity
0.95
Durability
Weather Resistant
HD Recording
Yes
Network (RJ-45)
Yes
Effective Camera Resolution
4 Megapixel
Minimum Operating Temperature
-40°F (-40°C)
Maximum Aperture
f/1.3
Remote Management
Yes
Video Formats
H.264 BP, MJPEG, H.264 HP, H.264, H.265, H.264 (MP)
Power Source Type
DC, PoE
Night Vision Distance
98 ft
Ethernet Technology
Fast Ethernet
Longest Shutter Speed
1/3 Second
Storage Type
Memory Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.