Zoro Homepage

4MP H.265 IP Dome Camera with IR, WDR 2.8-12mm motorized Lens, Included Junction Box, White, NDAA

  • Mfr # O4VD2M

  • Zoro # G212430562


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Video Formats
H.264, H.265
Minimum Operating Temperature
-40°F (-40°C)
Impact Protection Rating
IK10
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4VD2M
Zoro #
G212430562
UPC #
30519039871
Country of Origin
China

Dimensions

Height
3.9 in
Image Sensor Size
1/3 in
Maximum Focal Length
12 mm
Diameter
4.4 in
Minimum Focal Length
2.80 mm

Details

Item
Network Camera
Video Formats
H.264, H.265
Minimum Operating Temperature
-40°F (-40°C)
Impact Protection Rating
IK10
Network (RJ-45)
Yes
HD Recording
Yes
Optical Zoom
4.3x
Night Vision Type
Infrared
Power Source Type
DC, PoE
Ethernet Technology
Ethernet
Maximum Video Resolution
2560 x 1440
Field of View
92° ~ 31°(H), 48° ~ 17.2° (V), 112° ~ 35.6° (D)
Maximum Frame Rate
30 fps
Ingress Protection Rating
IP67
Features
Noise Reduction, Auto Gain Control, Back Light Compensation (BLC), Wide Dynamic Range, Noise Detection, Defog, Built-in Joystick, Privacy Masking, 3D Digital Noise Reduction, Automatic White Balance, Mirror, Day/Night
Image Sensor Type
CMOS
Maximum Aperture
f/1.6
Storage Type
Memory Card
Video Signal Format
NTSC, PAL
Maximum Operating Humidity
0.95
Input Voltage
12 V DC
Night Vision Distance
167 ft
Lens Type
Varifocal
Night Vision
Yes
Recording Formats
2K
Connectivity Technology
Wired
Remote Management
Yes
Shortest Shutter Speed
1/100000 Second
Effective Camera Resolution
4 Megapixel
Durability
Vandal Resistant, Weather Resistant
Longest Shutter Speed
1/2 Second
Maximum Operating Temperature
140°F (60°C)
Package Contents
4MP H.265 IP Vandal Resistant Dome Camera Junction Box
Color Supported
Color
Lens Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.