4MP H.265 IP Turret Camera with IR, WDR 2.8-12mm motorized Lens, Included Junction Box, White, NDAA

  • Mfr # O4VT2M

  • Zoro # G712430611


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
4.1 in
Image Sensor Type
CMOS
Mount Type
Junction Box Mount
Video Formats
H.265, H.264
Lens Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4VT2M
Zoro #
G712430611
UPC #
30519039901
Country of Origin
China

Dimensions

Height
4.1 in
Image Sensor Size
1/3 in
Minimum Focal Length
2.80 mm
Maximum Focal Length
12 mm
Diameter
5.1 in

Details

Item
Network Camera
Image Sensor Type
CMOS
Mount Type
Junction Box Mount
Video Formats
H.265, H.264
Lens Included
Yes
Indoor/Outdoor
Outdoor
Optical Zoom
4x
Shortest Shutter Speed
1/100000 Second
Maximum Operating Humidity
0.95
Color Supported
Color
Night Vision Distance
167 ft
Night Vision Type
Infrared
Remote Management
Yes
Minimum Operating Temperature
-40°F (-40°C)
Recording Formats
2K
Durability
Weather Resistant
Features
Defog, Wide Dynamic Range, White Balance, Digital Noise Reduction, Motion Detection, Built-in OSD Function, Privacy Masking, Mirror, Auto Gain Control, Day/Night
Maximum Frame Rate
30 fps
Storage Type
Memory Card
HD Recording
Yes
Ingress Protection Rating
IP67
Longest Shutter Speed
1/2 Second
Input Voltage
12 V DC
Power Source Type
PoE, DC
Night Vision
Yes
Network (RJ-45)
Yes
Lens Type
Varifocal
Maximum Video Resolution
2560 x 1440
Effective Camera Resolution
4 Megapixel
Field of View
92° ~ 31°(H), 48° ~ 17.2° (V), 112° ~ 35.6° (D)
Connectivity Technology
Wired
Maximum Operating Temperature
140°F (60°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.