Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4MP H.265 IP Turret Camera with IR, WDR, 2.8mm Fixed Lens, NDAA, Grey

  • Mfr # O4VT2G

  • Zoro # G212430678


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Height
3.8 in
Durability
Weather Resistant
Shortest Shutter Speed
1/100000 Second
Field of View
94° (H), 50° (V), 115°(D)
Maximum Video Resolution
2560 x 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4VT2G
Zoro #
G212430678
UPC #
30519039925
Country of Origin
China

Dimensions

Height
3.8 in
Maximum Focal Length
2.80 mm
Image Sensor Size
1/3 in
Diameter
4.2 in

Details

Item
Network Camera
Durability
Weather Resistant
Shortest Shutter Speed
1/100000 Second
Field of View
94° (H), 50° (V), 115°(D)
Maximum Video Resolution
2560 x 1440
Ingress Protection Rating
IP67
HD Recording
Yes
Storage Type
Memory Card
Minimum Operating Temperature
-40°F (-40°C)
Video Formats
H.264, H.265
Longest Shutter Speed
1/2 Second
Recording Formats
2K
Maximum Frame Rate
30 fps
Effective Camera Resolution
4 Megapixel
Night Vision
Yes
Maximum Operating Humidity
0.95
Lens Included
Yes
Network (RJ-45)
Yes
Remote Management
Yes
Night Vision Type
Infrared
Features
Digital Noise Reduction, Cross Line Detection, Wide Dynamic Range, Digital Watermark, Privacy Masking, Region of Interest, Built-in Microphone, Password Protection, Noise Reduction, Highlight Compensation (HLC), Back Light Compensation (BLC), Multi-view Stream
Lens Type
Fixed
Image Sensor Type
CMOS
Connectivity Technology
Wired
Night Vision Distance
100 ft
Color Supported
Color
Power Source Type
PoE, DC
Maximum Operating Temperature
140°F (60°C)
Input Voltage
12 V DC
Maximum Aperture
f/1.6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.