Shop SPECO TECHNOLOGIES

5.25" Outdoor Speaker White(Pair)

  • Mfr # SPCE5OW
  • Zoro # G9140621

product price: 
$
368.50
/ea
Free Shipping & Returns

Key Features

Impedance
8 ohm
Color
White
Frequency Response
90 Hz to 20 kHz
Sensitivity (dB)
84 dB
Watt (RMS)
40 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPCE5OW
Zoro #
G9140621
UPC #
030519024150
Country of Origin
China
Item
Speaker
Impedance
8 ohm
Color
White
Frequency Response
90 Hz to 20 kHz
Sensitivity (dB)
84 dB
Watt (RMS)
40 W
Weather Resistant
Yes
IP Rating
IP66
Indoor / Outdoor
Indoor / Outdoor
Woofer Driver Material
Polypropylene
Application
Commercial, Residential
Mounting
Wall
PMPO Output Power
80 W
Tweeter Driver Material
Silk Dome
Frequency Response - Maximum
20 kHz
Tweeter Material
Silk
Includes
Mounting Bracket
Housing Color
White
Compatible Input Voltage
70V
Frequency Response - Minimum
90 Hz
Driver Configuration
1-Way
For Location
Outdoor
Power Style
Powered
Standards
NDAA Compliant
Output Wattage - RMS
40 W
Includes Transformer
No Transformer
Sensitivity
84 dB
Housing Material
Aluminum
Output Wattage - Peak
80 W
Woofer Material
Polypropylene

Dimensions

Tweeter Driver Size
0.75 in
Woofer Driver Size
5.25 in
Speaker Size
5 in
Tweeter Diameter
3/4 in
Overall Depth
5 1/4 in
Overall Width
7 in
Woofer Diameter
5 1/4 in
Overall Height
11 1/4 in

Description

Speaker, Includes Mounting Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.