Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5MP HD-TVI Turret Camera, IR, 2.8-12mm motorized lens, Included Junc Box, White

  • Mfr # V5T2M

  • Zoro # G812430511


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
4.2 in
Diameter
5.2 in
Power Source Type
DC
Night Vision Distance
13.75 ft
Maximum Video Resolution
2560 x 1936
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5T2M
Zoro #
G812430511
UPC #
30519040143
Country of Origin
China

Dimensions

Height
4.2 in
Diameter
5.2 in
Image Sensor Size
1/2.7 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.80 mm

Details

Item
Surveillance Camera
Power Source Type
DC
Night Vision Distance
13.75 ft
Maximum Video Resolution
2560 x 1936
Indoor/Outdoor
Outdoor
Maximum Frame Rate
20 fps
Input Voltage
12 V DC
Durability
Weather Resistant
Longest Shutter Speed
1/50 Second
Shortest Shutter Speed
1/100000 Second
Effective Camera Resolution
5 Megapixel
Video Signal Format
NTSC, PAL
Optical Zoom
4x
Features
Back Light Compensation (BLC), Gain Control, Day/Night, Line Scan Camera (LSC), Digital Noise Reduction, Mirror, Built-in OSD Function, Automatic White Balance, Defog, Digital Wide Dynamic Range (D-WDR)
Lens Type
Varifocal
Minimum Operating Temperature
-22°F (-30°C)
Maximum Operating Temperature
122°F (50°C)
Package Contents
5MP HD-TVI IR Motorized Lens Turret Camera Junction Box
Ingress Protection Rating
IP67
Analog Video Signal Format
CVBS, TVI, CVI, AHD, HD-TVI
Night Vision Type
Infrared
Image Sensor Type
CMOS
Night Vision
Yes
Lens Included
Yes
HD Recording
Yes
Maximum Operating Humidity
0.9
Color Supported
Color

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.