6-port switch, 4-port PoE Full Gigabit, 802.3 af/at, PoE Watchdog

  • Mfr # P4S6G

  • Zoro # G112430631


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Height
1.4 in
Color
Black
Width
5.1 in
PoE Budget
65 W
Total Number of Network Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4S6G
Zoro #
G112430631
UPC #
30519040877
Country of Origin
China

Dimensions

Height
1.4 in
Width
5.1 in

Details

Item
Ethernet Switch
Color
Black
PoE Budget
65 W
Total Number of Network Ports
6
Input Voltage
120V AC, 230V AC
Power Consumption
65 W
Power Source
Power Supply
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
(4) Gigabit Ethernet PoE, (2) Gigabit Ethernet Uplink
Networking Standards
IEEE 802.3x, IEEE 802.3, IEEE 802.3at, IEEE 802.3u, IEEE 802.3af, IEEE 802.3bt
Uplink Port
Yes
Network Technology
10/100/1000Base-TX
Ethernet Technology
Gigabit Ethernet
Application
CCTV System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.