Zoro Homepage

8 Ch Wall Mount 4K NRL with 2TB HD

  • Mfr # N8WNRL2TB

  • Zoro # G9205210


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Resolution
4K
Features
4K, EZ Search, Object Detection, 2-Way Audio, S.M.A.R.T.
Number of Channels
8
Width
11.5 Inches
Video Compression Format
H.265, H.264, AVI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8WNRL2TB
Zoro #
G9205210
UPC #
30519029322
Country of Origin
China

Dimensions

Width
11.5 Inches
Depth
3.5 Inches
Height
15 Inches
Hard Drive Size
2 TB

Details

Resolution
4K
Features
4K, EZ Search, Object Detection, 2-Way Audio, S.M.A.R.T.
Number of Channels
8
Video Compression Format
H.265, H.264, AVI
For Use With
IP Network Video Cameras
Max. Frames Per Second
30 fps
Color
Tan
Connection
Wired
Capacity
2TB
DDNS
Free US-Based
Compression
H.265
Smart Analysis
Abandoned Object & Missing Object Detection, Line Crossing
# Of Channels
8

Description

EZ Wizards for ease of use & setup; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; Built-in PoE ports for all channels for easy installation; 1 SATA port for up to 14TB of storage; 4K HDMI out and VGA monitor output; Object and line crossing detection and alerts(w/Speco smart analytic cameras); Smart Search - Specify a region on the camera view and search on changes in that area*; 2-way audio communication; Free US-based DDNS and P2P services; Remote viewing via web browser, Apple TV, Amazon TV, or your mobile device; Easy video exporting via USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.