Zoro Homepage

8MP 4x 2MP Quad view IP Camera with Included Ceiling Mount, White

  • Mfr # O84S

  • Zoro # G512430569


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Color
White
Recording Formats
4K
Network (RJ-45)
Yes
Remote Management
Yes
Lens Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O84S
Zoro #
G512430569
UPC #
30519036245
Country of Origin
China

Dimensions

Maximum Focal Length
4 mm

Details

Item
Network Camera
Color
White
Recording Formats
4K
Network (RJ-45)
Yes
Remote Management
Yes
Lens Included
Yes
Video Formats
MJPEG, H.264, H.265
Connectivity Technology
Wired
Effective Camera Resolution
8 MP
Mounting
Desk Mount, Wall Mount, Ceiling Mount
Image Sensor Type
CMOS
IP Rating
IP66
Maximum Video Resolution
3840 x 2160
HD Recording
Yes
Lens Type
Fixed
Color Supported
Color
Features
Ingress Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.