Zoro Homepage

8MP Flexible Intensifier AI IP Bullet Camera with Junc Box, 2.8-12mm motorized Lens, Dark Gray, NDAA

  • Mfr # O8FB1M

  • Zoro # G112430624


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Lens
Included
Voltage
12V DC
Length
11 in
Width
3.9 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8FB1M
Zoro #
G112430624
UPC #
30519034395
Country of Origin
China

Dimensions

Length
11 in
Width
3.9 in
Height
3.5 in
Focal Length (mm)
2.80 mm to 12 mm
Image Sensor Size
1/1.8"

Details

Item
Network Camera
Lens
Included
Voltage
12V DC
Power Supply
DC, PoE
Camera Body Color
Dark Gray
Includes
Junction Box
Features
Highlight Compensation (HLC), Digital Watermark, Back Light Compensation (BLC), Day/Night, Password Protection, Human Detection, Digital Noise Reduction, Wide Dynamic Range, Region of Interest, Vehicle Detection, Motion Detection, Privacy Masking; Weather Resistant; Night Vision
Longest Shutter Speed
1/2 Second
Field of View
Horizontal: 108° ~ 45.5°; Vertical: 58° ~ 25.5°; Diagonal: 130° ~ 53°
Recording Formats
4K
Camera Resolution
8 MP
Network (RJ-45)
Yes
Max. Video Resolution
3840 x 2160
Operating Temp. Range
-40°F to 140°F
HD Recording
Yes
Optical Zoom
4.3x
Aperture
f/1.4
IP Rating
IP67
Video Formats
MJPEG, H.264+, H.265+, H.265, H.264
Lens Type
Varifocal
Remote Management
Yes
Connectivity Technology
Wired
Max. Frame Rate
30 fps
Storage Type
Memory Card
Shortest Shutter Speed
1/100000 Second
Night Vision Type
Infrared
Image Sensor Type
CMOS
Mount Type
Junction Box Mount
Color Supported
Yes
Max. Operating Humidity
95%
Night Vision Distance
230 ft
Digital Video Camera Image Sensor
CMOS
Pixels
8 Megapixel
Mount
Junction Box Mount
Type
Network Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.