Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MP Flexible Intensifier AI IP Dome Camera with Junction Box, 2.8-12mm motorized Lens, Dark Gray, NDAA

  • Mfr # O8FD1M

  • Zoro # G512430415


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Maximum Operating Humidity
0.95
Network (RJ-45)
Yes
Lens Included
Yes
Storage Type
Memory Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O8FD1M
Zoro #
G512430415
UPC #
30519034401
Country of Origin
China

Dimensions

Height
3.9 in
Diameter
5.6 in
Minimum Focal Length
2.80 mm
Image Sensor Size
1/1.8 in
Maximum Focal Length
12 mm

Details

Item
Network Camera
Maximum Operating Humidity
0.95
Network (RJ-45)
Yes
Lens Included
Yes
Storage Type
Memory Card
Mount Type
Junction Box Mount
Longest Shutter Speed
1/2 Second
Remote Management
Yes
Color Supported
Color, Monochrome
Analog Video Signal Format
CVBS
Image Sensor Type
CMOS
Effective Camera Resolution
8 Megapixel
Maximum Frame Rate
30 fps
Recording Formats
4K
Lens Type
Fixed
Maximum Video Resolution
3840 x 2160
Input Voltage
12 V DC
Maximum Operating Temperature
140°F (60°C)
Environmentally Friendly
Yes
Maximum Aperture
f/1.4
Impact Protection Rating
IK10
Power Source Type
PoE, DC
Ingress Protection Rating
IP67
Field of View
Horizontal: 108° ~ 45.5°; Vertical: 58° ~ 25.5°; Diagonal: 131° ~ 53°
Package Contents
4K (8MP) Flexible Intensifier® IP Dome Camera with Advanced Analytics Junction Box
Minimum Operating Temperature
-40°F (-40°C)
Shortest Shutter Speed
1/100000 Second
Night Vision Type
Infrared
Durability
Weather Resistant, Vandal Resistant
Night Vision Distance
164 ft
HD Recording
Yes
Connectivity Technology
Wired
Features
Anti-flicker, Region of Interest, Motion Detection, Digital Watermark, Highlight Compensation (HLC), Face Detection, Back Light Compensation (BLC), Vehicle Detection, Mirror, Human Detection, Privacy Masking, Day/Night, Cross Line Detection
Optical Zoom
4.3x
Night Vision
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.